• The item cannot be ordered due to missing prices.

CARNOUSTIE FLEECE JACKET SATURN YELLOW 2XL

Article no.: G09081 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour yellow
Unisex size 2XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number G09081 2XL

Description

Version:

  • High density 300gm polyester fabric.
  • Angled hand warmer pockets.
  • Retro - Reflective tape.
  • Drawcord at hip.
  • Fully interchangable with - 'CAR' Carnoustie Jacket (sold separately).
  • Conforms to EN ISO 20471 Class 3 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart