• The item cannot be ordered due to missing prices.

SAFETY BASEBALL CAP OHVZ-CAP

Article no.: G09077 OHVZ-CAP

Select article variation and quantity

Unit price incl. VAT
  • Fabric composition: 100% cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PW79
Fabric composition 100% cotton
Colour orange
Type of product Cap

Identification numbers & Classifications

Article number G09077 OHVZ-CAP

Description

Version:

Modern style bump cap with long peak (7 cm) for ideal protection from glare. Available in Hi-Visibility colours and navy. Mesh panel on the back which, together with the ventilation holes on the internal shell, help cooling comfort. Hook and loop adjustable size.

Feature:

  • Long peak (7cm) for maximum protection against shock and light
  • Hi-Visibility colour for visibility in daylight
  • Durable high density EVA protects and gives comfort to the wearer
  • Inner ABS shell and soft pad for shock absorption
  • Hook and loop strap for safe and secure fit
  • Padded headband for comfort
  • Retail bag which aids presentation for retail sales
  • CE certified
  • UKCA marked

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart