• The item cannot be ordered due to missing prices.

Surface preparation activator, Manufacturer's product number: 500ML

Article no.: G08764 500ML

Select article variation and quantity

Manufacturer's product number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 7649
Type of product Adhesive accelerant

Identification numbers & Classifications

Article number G08764 500ML

Description

Version:

  • LOCTITE SF 7649 is a solvent-based activator for surface preparation that provides for low temperature curing.
  • LOCTITE® SF 7649 is designed to promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE SF 7649 offers good performance at low cure temperatures, and is recommended when the application temperature is below 15°C.
  • Increases cure speed on passive and inactive surfaces
  • For low-temperature curing (< 5°C)
  • For large bond gaps

Feature:

  • Application method: Brush, Pre-Applied, Spray
  • Applications: Anaerobic activating, Gasketing, Pipe Sealing, Retaining, Thread Sealing, Threadlocking
  • Chemical basis / base: Acetone
  • Colour: Green
  • Cure type: Non-Curing
  • Key characteristics: Cure Accelerant, Enables Low Temperature Curing
  • Physical form: Liquid
  • Recommended for use with: Metal, Metal: Passive Metal

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart