{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 454 | |
Chemical basis | Ethyl cyanoacrylate | |
Shape | Gel | |
Characteristics | anaerobic adhesive; does not penetrate into workpiece surface | |
Suitable for material | Paper; wood; Leather; cardboard; Metal; Plastic; Elastomer; porous materials | |
Colour | transparent | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Instant adhesive |
Article number | G08454 20G |