• The item cannot be ordered due to missing prices.

Acrylic Paint ORANGE

Article no.: G08318 ORANGE

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight 0.3 kg
    Contents 400 ml
    Type of product Marking paint

    Identification numbers & Classifications

    Article number G08318 ORANGE

    Description

    Version:

    Vibrant acrylic paint for the repair and touch-up of painted surfaces.

    Feature:

    • RAL matched for accurate colour matches
    • Fast drying: touch dry in <5 minutes
    • Once cured (24-hours) the paints have a high UV resistance
    • Excellent flexibility and hardness
    • Excellent adhesion to all surface types

    Colour:

    Belle Orange RAL 2004

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart