• The item cannot be ordered due to missing prices.

General Purpose Silicone Lubricant WRAS Approved 500ML

Article no.: G08306 500ML

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 0.5 l
Weight 0.42 kg
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number G08306 500ML

Description

Version:

Use for plastic-to-plastic lubrication and as a highly effective friction inhibitor on chutes and slides. Ideal for use on tight plastic pipe fittings, or as a cutting aid on paper/textile blades.

Feature:

  • Odourless, colourless and non-staining
  • Non-toxic and safe for use with potable water systems
  • Exhibits excellent slip properties on blades, tables, chutes and conveyor guides
  • Operational temperature range: -50°C to +200°C
  • WRAS approved product: 1310510

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart