{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 248 | |
Chemical basis | Dimethacrylate ester | |
Shape | paste | |
Characteristics | fluorescent under UV light; sealing; anaerobic adhesive; Single-component adhesive; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; all screw fastenings | |
for thread size M to | M50 | |
Strength class | medium strength | |
Disassembly | with normal tool | |
Colour | blue | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | G08243 248STICK |