Mesh back panel for frame profile S625-A18 2700X1500

Article no.: 991452 2700X1500
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Mesh height 1,500 mm
    Mesh pitch 50×50×3 mm
    suitable for racking bay width 2,700 mm
    Material of mesh strands galvanised
    Type of product Mesh back panel

    Identification numbers & Classifications

    Article number 991452 2700X1500
    EAN / GTIN 4004514286680
    Manufacturer number 16118-100

    Description

    Version:

    Frame paint finish blue, mesh galvanised. Mesh 50×50×2.5 mm.

    Application:

    To prevent stored goods falling out into traffic routes and working areas.

    Suitable for:

    Frame profile S625-A18. Stand width 100 mm. Pallet racks No. 991212 size 4000, 4500, 5000; No. 991217 size 4000, 4500, 5000; No. 991222 all sizes; No. 991227 all sizes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart