{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross beam height | 150 mm | |
Cross-beam length | 2,700 mm | |
Load capacity per pair of cross beams | 3,750 kg | |
Application range | Rack | |
Type of product | Cross beam / cross rail |
Article number | 991363 2700 | |
Manufacturer number | 46423-2 |