Chipboard shelf storage level 926 mm

Article no.: 990900 926
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Insert thickness: 16

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert thickness 16 mm
    Width 2,146 mm
    Depth 926 mm
    Thickness 16 mm
    Material of storage level Chipboard shelf
    Storage shelf version fixed shelf; straight shelf
    Type of shelf fastening Keyholes
    Customer assembly yes
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990900 926
    EAN / GTIN 4004514225078
    Manufacturer number 18353-N

    Description

    Supplied with:

    Pair of cross beams included.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart