Sheet metal storage shelf galvanised 500 mm

Article no.: 990800 500
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
    Shelf thickness 40 mm
    Material galvanised
    Width 2,250 mm
    Depth 500 mm
    Storage shelf version fixed shelf; straight shelf
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990800 500
    EAN / GTIN 4004514202017
    Manufacturer number 15821

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart