Safety spigot tap F

Article no.: 981520 F
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
71 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Alu
Material of seal FPM/FKM
self-sealing yes
Connection thread 2 inches
Flame barrier yes
Set contents 1
Type of product Safety spigot tap

Identification numbers & Classifications

Article number 981520 F
EAN / GTIN 2050002019164
Manufacturer number FA2-D25

Description

Version:

Safety spigot taps of various materials for controlled withdrawal from drums.
Drip-resistant safety spigot tap made from aluminium with stainless steel spring, self-sealing. 25-mm aperture, rotary joint with 2 sealing rings and O-ring as a seal. Valve with O-ring. Press to open (dosing possible); after removal, turn upwards – there will therefore be no dripping. Heat resistant up to 205°C.
For drums. With 2-inch external thread and 1-inch connection, e.g. hose adapters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart