This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool24 Smartline – cabinet system including dividing material, Type: S13

Article no.: 979000 S13

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension: Anti-tilt lock
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension Anti-tilt lock
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type Extension cabinet complete
Series Tool24 Smartline
Storage area 4.8 m2
Height 1,390 mm
Width 717 mm
Depth 750 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of drawers 13
Division within a drawer 36×36 U
Weight 246 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979000 S13
Manufacturer number 979000 S13

Description

Version:

Flexible goods issuing system for storage and management of machining and assembly tools, measuring tools, protective work-wear and many other consumable items. Master systems can be extended using the optional extension cabinets (slave system). The individual software packages allow the systems to be tailored to your exact requirements.
Body and doors made of 1 mm sheet metal. Pallet truck base made of 1.75 mm sheet metal. Storage shelf made of bamboo

Application:

Automatic goods issuing system for storage and management of tools and accessories.

Content:

Divider: 12 pcs. No. 960310 size 4+18; 1 pc. No. 960330 size 3+14

Fitted with:

Number of drawers × drawer front height: 12×75 mm; 1×150 mm

Supplied with:

Slave system: Tool issuing cabinet with dividers.

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue, powder−coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart