”Heuer-Compact” bench vice with quick adjustment 120 mm

Article no.: 967460 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heuer Compact
Jaw width 120 mm
Jaw capacity 130 mm
Clamping depth 65 mm
Pipe jaws clamp pipes with outer ⌀ 15 mm - 50 mm
exchangeable jaws yes
Clamping capacity quick adjustment yes
Opening direction opens to the front
Material Forged steel
Weight 4.5 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967460 120
EAN / GTIN 2050002047846
Manufacturer number 118 001

Description

Version:

Lightweight, steel with compact dimensions, entirely forged of steel. Opens forwards.
With integral pipe jaws underneath the normal jaws.
New type of quick adjustment of the jaw opening from 0 to 130 mm simply by twisting the pipe body and pulling out the front jaw directly.
Additional jaw opening indications on the tubular body with centimetre graduations to simplify pre-setting.
Jaws used surface-hardened and galvanised. Clamping force 10 kN.
One side serrated, one side smooth. Reversible and interchangeable.

Version - image:

Twist release.
Quick adjustment of jaw opening.

Supplied with:

Fasteners for attachment to the workbench.

Optional extras:

Swivel base No. 967390 size 100.
Spare jaws No. 967405 size 120.
Bench clamp No. 967400 size 100.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart