Easyfix drawing holder for mounting on a perforated panel A1

Article no.: 955645 A1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 28 mm
Width 1,028 mm
Usable width 962 mm
Number of magnets 3 × No. 974880 size 1
maximum paper size DIN A1
Type of product Drawing holder

Identification numbers & Classifications

Article number 955645 A1
EAN / GTIN 4062406196899
Manufacturer number 955645 A1

Description

Version:

Drawing holder made of aluminium with plastic components. For mounting on a perforated panel.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates. Magnetic clips No. 974880 size 1.

Downloads & documents

Suitable products

Accessories

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart