easyPick small parts storage bin Height 50 mm 4X4/4

Article no.: 951251 4X4/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,872 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series easyPick
    Height 50 mm
    Width 100 mm
    Depth 100 mm
    Width in G 4
    Depth in G 4
    Number of compartments in box 4
    Colour anthracite
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 951251 4X4/4
    EAN / GTIN 4062406193201
    Manufacturer number 951251 4X4/4

    Description

    Version:

    With 2 fixed dividers, for 4 compartments in the box.

    Suitable for:

    In all drawers with a 75 mm front height.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "easyPick" View all

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart