{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for pipe outer ⌀ | 12; 15; 18; 22 mm | |
Labelling of hazardous substances | GHS02: Flame | |
Packaging | sheet metal case | |
Number of bending segments | 4 | |
Number of pipe bending machines | 1 | |
Number of slide blocks | 4 | |
maximum bending angle | 180 degrees | |
Material of bending segment | glass fibre-reinforced polyamide | |
Material of slide block | glass fibre-reinforced polyamide | |
Type of product | Bending machine |
Article number | 822011 12-22 | |
EAN / GTIN | 4039976026925 |