{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 24 mm | |
overall length | 313 mm | |
Material of handle | Hornbeam | |
Type of product | Mortise chisel (bevelled edge) |
Article number | 794900 24 | |
EAN / GTIN | 4250098603492 | |
Manufacturer number | 1100.24 |