Li-ion quick-change battery, Capacitance: 2,1A·h

Article no.: 770529 2,1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Capacitance (A·h) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GESIPA® accessories
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.1 Ah
Battery voltage 18 V
suitable for GESIPA 18 Volt cordless tools
Weight per battery 400 g
Type of product Cordless

Identification numbers & Classifications

Article number 770529 2,1
EAN / GTIN 4007081922487
Manufacturer number 1457641

Description

Suitable for:

Pop rivet tool/pop rivet nut setting tool: No. 770504; 770507; 770530

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart