Hand-operated shears 4BR/8

Article no.: 769930 4BR/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Model Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Model 4BR/8
    Cutting capacity sheet thickness up to 8 mm
    Cutting capacity round steel bar ⌀ up to 20 mm
    Cutting capacity square steel bar up to 18 mm
    Upper blade length 186 mm
    Lower blade length 175 mm
    Weight 47 kg
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 769930 4BR/8
    EAN / GTIN 2050001933393
    Manufacturer number 20104

    Description

    Version:

    Sturdy shears body of quenched and tempered steel. Moving blade guides free of play (with low friction losses), blades of special tool steel, specially hardened and ground. Lever arm with counterweight spring for protection in the event of accidents, all pivot pins adjustable, all models with steplessly adjustable clamping arm.
    With compound action. Cuts sheet metals and round steel bar.
    With geared action. Cuts sheet metals, flat steel bar, round, and square steel bar. The sheet metal blades are also capable of notching or cutting angle section and T-section steel, at right angles or diagonally. Only 2 - 3 movements of the lever are necessary for this.

    Colour:

    Red-brown.

    Note:

    • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
    • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
    • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart