Slot chisel with curved shank 235 mm

Article no.: 741450 235
plus VAT at the current rate Prices plus delivery costs
on request
In stock
389 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 235 mm
Length lateral blade 30 mm
Blade width 26 mm
Weight 260 g
Type of product Chisels

Identification numbers & Classifications

Article number 741450 235
EAN / GTIN 7610733220908
Manufacturer number 804.BENT

Description

Version:

Extra slim and curved shank (26×7 mm) allowing more room for the fingers and thus safer working. With additional lateral cutting edge specially for cutting slots. Fully hardened and tempered. Blade uniformly through hardened; can be reground repeatedly without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy, surface red, powder-coated.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart