{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight; Inner ring, straight | |
overall length | 160 mm | |
for internal circlips ⌀ | 12 mm | |
for external circlips ⌀ | 40 mm | |
Tip ⌀ | 1.3 mm | |
Jaw shape | straight | |
Material | Special spring steel | |
Surface | black | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719700 J/A1 | |
Manufacturer number | 719700 J/A1 |