{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 400 mm | |
Internal dimension width | 330 mm | |
Internal dimension height | 50 mm | |
Number of insert pockets | 11 | |
Type of product | Base shell |
Article number | 693082 |