Trainee mechanical fitter’s tool kit, 43 pieces for industrial mechanics with folding box 43

Article no.: 680264 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number 680264 43
    EAN / GTIN 2050002003569

    Description

    Supplied with:

    Magnetic holder: 3 pc. No. 085915 size 20
    GARANT calipers: 1 pc. No. 410100 size 150
    Try squares: 1 pc. No. 452600 size 100×70
    Precision spring dividers: 1 pc. No. 457000 size 150
    Scriber, straight: 1 pc. No. 458500
    Steel rule: 1 pc. No. 461805 size 300
    GARANT locking tape measure: 1 pc. No. 462210 size 2
    Hand file, bastard cut: 1 pc. each No. 510100 size 150; 250
    DICK hand file, cut 3 (smooth): 1 pc. each No. 510300 size 150; 250
    DICK three-square file, cut 1 (bastard): 1 pc. No. 511100 size 250
    DICK three-square file, cut 3 (smooth): 1 pc. No. 511300 size 200
    DICK square file, cut 1 (bastard): 1 pc. No. 512100 size 250
    DICK square file, cut 3 (smooth): 1 pc. No. 512300 size 150
    DICK round file, cut 1 (bastard): 1 pc. No. 514100 size 250
    DICK round file, cut 3 (smooth): 1 pc. No. 514300 size 200
    Hardwood file handles: 2 pc. No. 519400 size 100, 5 pc. size 120 and 3 pc. size 140
    File brush: 1 pc. No. 576000 size 115×40
    GARANT slot-head screwdriver: 1 pc. No. 660032 size 5.5
    PB Swiss Tools flat chisel: 1 pc. No. 740900 size 150
    PB Swiss Tools taper pin punch: 1 pc. each No. 745300 size 3; 6
    PB Swiss Tools centre punch: 1 pc. No. 748900 size 120
    GARANT engineer's hammer: 1 pc. No. 750110 size 500
    RENNSTEIG three-edge hollow scraper: 1 pc. No. 836010 size 200
    RENNSTEIG flat scraper: 1 pc. No. 837020 size 250
    GARANT vice jaws (pair): 1 pc. No. 967711 size 125
    Bench hand brush: 1 pc. No. 087553 size 280
    uvex® comfort safety glasses, clear: 1 pc. No. 096504 size CLEAR
    Ear defenders: 1 pc. No. 097795 size STEEL
    Leather work gloves (pair): 1 pc. No. 094055 size 10
    Folding box: 1 pc. No. 693450 size 42

    Note:

    Tools are supplied loose.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart