6 mm blade With square drive, External square drive: 1/4in

Article no.: 659927 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
239 pieces in stock

Select article variation and quantity

External square drive (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 140 mm
Usable length 60 mm
Drive profile Square screwdriver
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659927 1/4
EAN / GTIN 7610733220885
Manufacturer number 215.V 1/4

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart