{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile 1 | E20 | |
Torx® profile 2 | E24 | |
Spanner length L | 227 mm | |
maximum ring ⌀ D1 max | 24.7 mm | |
maximum ring ⌀ D2 max | 29.2 mm | |
maximum ring height h1 max | 10.5 mm | |
maximum ring height h2 max | 12.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Type of product | Spanner |
Article number | 619400 E20XE24 | |
EAN / GTIN | 4018754022373 | |
Manufacturer number | 41252024 |