This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Spark plug brush Nylon, smooth 0.30 mm

Article no.: 577200

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Nylon
Overall length L 150 mm
Bristle thickness 0.3 mm
Length of brush section H1 15 mm
Number of rows of bristles 3
Base body material Beech wood
Type of product Spark plug brush

Identification numbers & Classifications

Article number 577200
Manufacturer number 125251

Description

Version:

Beechwood body; length 150 mm, 3 rows, area carrying bristles 40×15 mm, bristle height 15 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart