Silicon bench stone coarse / fine, Length×Width: 200X50mm

Article no.: 559200 200X50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
234 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grit designation coarse / fine
Width 50 mm
Length 200 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 559200 200X50
EAN / GTIN 9003170006453
Manufacturer number 645

Description

Description:

You can use the TYROLIT combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

Specification: CKOMBI
Measure: BxCxL
Dimensions: 50x25x200
Grinding medium: Silicon carbide
Grit: 120
Shape: Rectangular

Advantage:

Individual application
Top results
Wide range

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart