Burr Tooth profile INOX − coarse D0605

Article no.: 547200 D0605
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
  • Shank ⌀: 6

Product details

Technical Data

Tooth type abbreviation INOX
Toothing grit designation coarse
Tool material Carbide
Shape D0605
Shape description ball
Head ⌀ 6 mm
Head length 5 mm
Overall length 45 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547200 D0605
EAN / GTIN 4007220900536
Manufacturer number 4007220900536

Application Table

Alu Mg
 
INOX
 
Ti
 
CuZn
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.

Application:

Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart