Three square file 250 mm

Article no.: 511210 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: C
  • Shape description: three-square, taper plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Shape C
Shape description three-square, taper plain end
File surfaces 3
Width 16 mm
Length without tang 250 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 511210 250
EAN / GTIN 4045197571632
Manufacturer number 511210 250

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on all faces; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 Form C

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart