Treatment agent in powder form, 5 kg Steel, stainless steel, Grinding and polishing, Type: CLEAN

Article no.: 501657 CLEAN
(5.44 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GMT
suitable for Steel, stainless steel – grinding and polishing
pH value 12 %
Dosage 2 % - 3 %
Type of product Treatment agent

Identification numbers & Classifications

Article number 501657 CLEAN
EAN / GTIN 4062406773885
Manufacturer number 501657 CLEAN

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

Compounds (liquid treatment agents / treatment agents in powder form) are added during the wet process in vibratory finishing machines. They will improve the grinding performance and clean workpieces and grinding bodies.

Application:

Only add the compound to the process water in the water tank in the specified dose. The measuring jug supplied with the vibratory finishing machine facilitates correct dosing.

Note:

Unavailable in some countries. Express delivery not available.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart