Porcelain grinding bodies Cylinder (oblique) 0205CA

Article no.: 501590 0205CA
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GMT
    Grinding media Porcelain
    Grit designation Polishing
    Length 5 mm
    Diameter 2 mm
    Shape description Cylinder (oblique)
    Contents 25 kg
    Type of product Grinding body

    Identification numbers & Classifications

    Article number 501590 0205CA
    EAN / GTIN 4062406372859
    Manufacturer number 501590 0205CA

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    wet maximum
     

    Description

    Version:

    Porcelain grinding bodies (without abrasive grit) have no removal effect.

    Application:

    For polishing and smoothing all materials. Creates homogeneous, shiny surfaces. Ideal as a follow-up step after pre-grinding with ceramic grinding bodies and plastic grinding bodies.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart