Ceramic grinding bodies Cylinder (oblique) 0510CA

Article no.: 501535 0510CA
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GMT
    Grinding media regular aluminium oxide (A)
    Grinding medium code A
    Grit designation medium
    Length 10 mm
    Diameter 5 mm
    Shape description Cylinder (oblique)
    Contents 25 kg
    Type of product Grinding body

    Identification numbers & Classifications

    Article number 501535 0510CA
    EAN / GTIN 4062406372767
    Manufacturer number 501535 0510CA

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Uni
     
    wet maximum
     

    Description

    Version:

    Ceramic grinding bodies (aluminium oxide abrasive grit bonded in ceramic) are the most widely used mass finishing tools and are suitable for universal use. Very dense and excellent abrasive effect.

    Application:

    For fast deburring and rounding of edges and as a preliminary stage for polishing steel, stainless steel and other steel alloys. Also suitable for rough machining on plastic and non-ferrous metals, with the risk that the grinding bodies clog faster, which reduces their abrasive effect.
    Cylinder (oblique) shape, ideal for surface preparation (flat, free-form surface).

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart