High-power ring light with segment control 66 mm

Article no.: 492225 66
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Ring lamp ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Ring lamp ⌀ 66 mm
Ring light length 107 mm
Ring light width 128 mm
Ring lamp height 31 mm
Type of product Lighting unit for measuring tool
electrostatic characteristic EGB/ESD

Identification numbers & Classifications

Article number 492225 66
EAN / GTIN 2050002067424
Manufacturer number 10102 + 595-32-258

Description

Version:

LED ring light with integral controller for user-friendly operation – no separate control unit necessary. Ergonomic and intuitive to use for left and right-handed users. 2 working distances can be set (45 – 130 mm and 80 – 300 mm). Homogeneous illumination. Segments can be adjusted individually. Memory function for the preferred setting. Can be integrated into an ESD environment.

Advantage:

  • Multiple working distances can be set
  • No external control unit required
  • Flexible and intelligent segment control

Supplied with:

Supplied with an adapter ⌀ 66 mm to 58 mm, international power supply unit (100 – 240 V), hexagon key L-wrench.

Optional extras:

Diffusor, polarisation filter, adapter for lenses

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart