{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range X | 300 mm | |
Measuring range Y | 200 mm | |
Measuring range Z | 200 mm | |
Length measurement variation EUXY, MPE optically (2D) | 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm | |
Lens (times) | 1.5 | |
Magnification at the screen (times) | 84 | |
Field of view | 4.3 × 3.2 mm | |
Camera | 1.3 Megapixel CMOS, auto-focus | |
Working distance | 80 mm | |
maximum component height | 200 mm | |
Length | 730 mm | |
Width | 900 mm | |
Height | 950 mm | |
Weight | 115 kg | |
maximum component weight | 20 kg | |
Type of product | CNC video measuring microscope |
Article number | 491907 MM1-300CNC | |
EAN / GTIN | 4045197682710 | |
Manufacturer number | 491907 MM1-300CNC |