{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Optics system | Greenough with Fusion Optics™ | |
LED illumination system | 16 Med Power SMT LEDs | |
Magnification (x-times) | 5 - 30 | |
Zoom | 6: 1 | |
maximum depth of focus | 13.6 mm | |
Field of vision ⌀ | 46 mm | |
Angle of view | 38 degrees | |
Colour temperature of incident light | 5,600 K | |
Working distance | 122 mm | |
Power supply | Mains operated | |
maximum throat depth | 995 mm | |
Type of product | Stereo microscope |
Article number | 491782 A60F | |
EAN / GTIN | 7630003566161 |