Nozzle checking gauge, Measuring range: 0,45-1,5mm

Article no.: 475500 0,45-1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
213 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0.45 mm - 1.5 mm
0.05 mm increments 0.45 mm - 1.3 mm
0.1 mm increments 1.3 mm - 1.5 mm
Number of pins 20
Type of product Nozzle checking gauge

Identification numbers & Classifications

Article number 475500 0,45-1,5
EAN / GTIN 4045197329752
Manufacturer number 475500 0,45-1,5

Description

Version:

Steel gauge pins in a labelled holder. For checking nozzle bores and small holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart