This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Thermal imaging camera TIS20

Article no.: 474035 TIS20

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Fluke Connect

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Temperature range -20 °C - 350 °C
Accuracy ±2 °C or 2 % of the measured value
Thermal sensitivity 0.1 K
Image refresh frequency 9 Hz
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Field of view 35.7×26.8 degrees
Detector size 120×90 px
minimum focal length 0.45 m
Interface Fluke Connect
Type of product Thermal imaging camera

Identification numbers & Classifications

Article number 474035 TIS20
Manufacturer number TIS20 9HZ

Description

Version:

Camera for visual display of infra-red radiation. 3.5 inch display. Integral digital camera with picture-within-picture modus: Blending of view, image and thermal image for easy recognition of problem and position.
Fluke Connect uses Bluetooth to connect the measurement device to your smartphone.
  • Saving measurements and images.
  • Creation of reports for sending directly from your smartphone by e-mail.

Application:

For preventative maintenance and monitoring of both mechanical and electrical systems or production processes. Particularly suitable for maintenance, building trades, heating and ventilation installations, together with facilities management and building services.

Supplied with:

Supplied with lithium ion batteries, mains adapter, USB cable and padded carrying case.

Attention:

German version! Order free UK adapter plug No. 08 1174_GB.
German version! Order free UK adapter plug No. 08 1174_GB.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart