{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG III | |
Number of sections | 6 | |
Material | Beech wood | |
Length | 1 m | |
Width | 16 mm | |
Thickness | 2.5 mm | |
Type of product | Folding rule |
Article number | 466015 1 |