Ball contact point K4/30

Article no.: 445420 K4/30
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 4 mm
Arbor ⌀ 8 mm
Throat 30 mm
Type of product Contact point

Identification numbers & Classifications

Article number 445420 K4/30
EAN / GTIN 4059192056421
Manufacturer number 7023813

Description

Suitable for:

Carrier No. 445410 size T6 or size T8.

Suitable for:

Carrier No. 445410: T8

Note:

Other measuring probes available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart