This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

External quick caliper with dial gauge 0-20 mm

Article no.: 438550 0-20

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 20 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
IP Index of Protection IP 65
Carbide spherical point ⌀ 1.5 mm
maximum contact point length L (measurement depth) 80 mm
Measurement technology analogue
Dial indicator ⌀ 60 mm
Type of product External quick callipers

Identification numbers & Classifications

Article number 438550 0-20
Manufacturer number D220

Description

Version:

1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.
Protection class IP65.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For quick measuring of external grooves, wall thicknesses, plates, pipe wall thicknesses, foils etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart