Extension for internal micrometers 4/150

Article no.: 428510 4/150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Product details

Technical Data

Measuring range Size 20-25 to 35-50 mm
4 mm
Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 428510 4/150
EAN / GTIN 5051102000691

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428500; 428550; 428602; 428652; 428702; 428752; 428760; 428770.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart