Pressure piece, stainless steel DG

Article no.: 370097 DG
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7600D
Version smooth
Length L 36 mm
Width B 25 mm
Height H 28 mm
Type of product Thrust block

Identification numbers & Classifications

Article number 370097 DG
EAN / GTIN 4020772002800
Manufacturer number 554301

Description

Suitable for:

Type 4

Supplied with:

Supplied with clamping pin.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart