{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 30 | |
L1 | 40 mm | |
L | 50 mm | |
Width B | 32 mm | |
Height H | 9 mm | |
Dimension E | 18 mm | |
Internal ⌀ d | 5.5 mm | |
Type of product | Jig clamping system |
Article number | 370088 30 | |
Manufacturer number | K0912.999.004 |