{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16 | |
External ⌀ D | 50 mm | |
maximum torque | 78.4 Nm | |
Length L | 125 mm | |
Type of product | Jig clamping system |
Article number | 370079 125 | |
Manufacturer number | K0018.16125 |