Adapter plate for automation extension base XP80Z 136 mm

Article no.: 360169 136
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 136 mm
    Width 120 mm
    Height 25 mm
    Type of product Adapter plate

    Identification numbers & Classifications

    Article number 360169 136
    EAN / GTIN 4062406194437
    Manufacturer number 360169 136

    Description

    Version:

    High-tensile aluminium, black anodised. Gripper groove on side 8×6 mm including central locating hole for automated applications with 80 mm pitch.

    Application:

    For adapting a clamping device with a pitch of 52 mm to a pitch of 80 mm.

    Suitable for:

    Extension base no. 360164.
    Centring vice No. 363000 size 50 and size 80 and No. 363300 size 75.

    Supplied with:

    4 pcs. fastening screws, 4 pcs. M8 grub screws and 2 pcs. locator bushings, 4 pcs. clamping studs No. 360025 12M10/90.

    Note:

    Compatible with all brands of clamping device with pitch 52 mm.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart