{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread range | M14 − M30 | |
for Whitworth threads | G9/16 − G1.1/8 | |
for Whitworth pipe threads | R1/4 − 7/8 | |
Clamping range square | 0 mm - 18 mm | |
Shank ⌀ range | 11 mm - 23 mm | |
pivoting parallel to axis | 2 mm | |
Length compensation in compression | 10 mm | |
Length compensation in tension | 30 mm | |
Length from the machine spindle | 230 mm | |
Body ⌀ | 106 mm | |
Morse taper MT | 4 | |
Type of product | Tapping head |
Article number | 334510 30 | |
Manufacturer number | 6707508 |