{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 41 mm - 80 mm | |
Clamping ⌀ A | 40 mm | |
External ⌀ B | 40 mm | |
Length C | 24 mm | |
for which suitable centre point ⌀ D | 16 mm | |
Type of product | Face driver |
Article number | 327640 41-80 | |
Manufacturer number | 088068 |