Lever-lock toolholder neutral 6316-100HP mm

Article no.: 320365 6316-100HP
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 16
Adapter PSC
Application type neutral
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 100 mm
suitable indexable insert CN.. 1606..
Spare part P02
Type of product Boring bar

Identification numbers & Classifications

Article number 320365 6316-100HP
EAN / GTIN 2050001772848
Manufacturer number PS6.PCE.NMA.100-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart