{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 61 mm | |
Width B | 18 mm | |
Height H | 47.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314630 160 | |
Manufacturer number | 314630 160 |